
20V Max 1" Cordless L-Shape Rotary Hammer (Tool Only)
Item #: 0072462
Cat #: DCH273B
UPC: 885911405102
Company wide:
0
in stock
Documents & Guides
Rotary Hammer, 20V, Cordless, RPM: 0 - 1500, BPM: 0 - 4600, Impact Energy: 2.1 Joules, Voltage: 20V, SDS Hammer, Weight: 11.6 lbs, Includes: (1) DCH273 Rotary Hammer, (1) 360° Side Handle, (1) Depth Rod & Adjustable Hook ***Bare Tool Only, Battery & Charger Sold Separately***
Overview
Rotary Hammer, 20V, Cordless, RPM: 0 - 1500, BPM: 0 - 4600, Impact Energy: 2.1 Joules, Voltage: 20V, SDS Hammer, Weight: 11.6 lbs, Includes: (1) DCH273 Rotary Hammer, (1) 360° Side Handle, (1) Depth Rod & Adjustable Hook ***Bare Tool Only, Battery & Charger Sold Separately***
The DCH273B 20V MAX XR Brushless 1-in rotary hammer is a high-performance drill that is powered by a DEWALT brushless motor and a durable German engineered mechanism that delivers 2.1 joules of impact energy. Coupled with its light weight design and SHOCKS® Active Vibration Control® technology, this hammer is ideal when used in overhead applications. The DCH273B is Dust Extraction ready for the D25303DH. Tool only, battery and charger sold separately.
Also known as: 885911405102, DCH273B, DEWDCH273B
Features & Benefits
- Brushless motor for extended runtime and durability
- SHOCKS- active vibration control significantly reduces vibration and increases user comfort and productivity, a Perform and Protect feature
- 2.1 Joules impact energy provides corded power without the cord
- Retractable utility hook for convenient hanging
- Outstanding power-to-weight ratio results in superior productivity
- Optimized ergonomic design provides exceptional overhead drilling experience
- Factory-set clutch reduces sudden, high torque reactions if bit jams
- Dust extractor ready; use with D25303DH
- Includes (1) DCH2731 1-in brushless rotary hammer, (1) 360 degree side handle, (1) depth rod, (1) retractable utility hook
Specifications
| Volts DC: | 20 |
| Volts DC: | 20 |