
120V 20A 1P AEGIS HYBRID PREMIUM W/FILTER & FORM C
Item #: 0072460
Cat #: AGPH12020
UPC: 786685758107
$ 778.86 EA
Company wide:
0
in stock
Documents & Guides
120V 20A 1P AEGIS HYBRID PREMIUM W/FILTER & FORM C
Overview
120V 20A 1P AEGIS HYBRID PREMIUM W/FILTER & FORM C
Also known as: 786685758107, AGPH12020, CUTAGPH12020
Specifications
| Volts AC: | 120 |
| Phase: | 1 |
| Amps: | 20 |
| Volts AC: | 120 |
| Amps: | 20 |
| Phase: | 1 |