
8 X 2-1/2 Drywall Screws Phillips Bugle Head Fine
Item #: 0072457
Cat #: DWSBX8212
UPC: 781002581123
$ 0.18 EA
Company wide:
0
in stock
Documents & Guides
8 X 2-1/2 Drywall Screws Phillips Bugle Head Fine
Overview
8 X 2-1/2 Drywall Screws Phillips Bugle Head Fine
Fine Thread Drywall Screws are used to secure drywall to 20-25 gauge steel. Their sharp, self piercing point allows for easy penetration, and their fine threads provide a strong hold. They feature a countersunk bugle head that tapers down into the drywall after installation to provide a clean, finished look. They are manufactured to the ASTM C1002 standard and are finished in a black phosphate coating.
Also known as: 781002581123, DWSBX8212, 8212DWS
Specifications
| Screw Head: | Bugle |
| Length: | 2 1/2 in |
| Drive: | Phillips |
| Color: | Black |
| Material: | Steel |
| Size: | # 8 |
| Screw Head: | Bugle |
| Drive: | Phillips |
| Material: | Steel |
| Length: | 2 1/2 in |
| Color: | Black |
| Size: | # 8 |