60in Straight Section

Item #: 0072415

Cat #: F1010T160GV

UPC: 783510438807

$ 593.32 EA
Company wide:
0 in stock
Lay-In NEMA Type 1 Galvanized Wireway Straight Section, 10.00x10.00x60.00, Steel

Overview

Lay-In NEMA Type 1 Galvanized Wireway Straight Section, 10.00x10.00x60.00, Steel

Available in lengths from 12.00 in. (305 mm) to 120.00 in. (3048 mm), with or without knockouts.

Also known as: 783510438807, F1010T160GV, HOFF1010T160GV

Features & Benefits

  • Lay-in Flat-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs
  • Sections are completely open on one side so wires and cables can be laid in along wireway run
  • No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system
  • Flat cover design allows for mounting flush with walls or ceilings
  • Keyhole screw slots on flat covers provide easy access. Galvanized material provides superior corrosion protection for outdoor applications
  • Sections are available in lengths from 12 inch to 120 inch, with or without knockouts.

Specifications

Length: 60 in
IP/NEMA Rating: NEMA 1
Width: 10 in
Material: Steel
Height: 10 in
Color: Plain
Number of Knockouts: 0
Knockouts: No
Length: 60 in
Width: 10 in
Height: 10 in
Number of Knockouts: 0
IP/NEMA Rating: NEMA 1
Material: Steel
Color: Plain
Knockouts: No