Adhesive Cable Tie Mount, Acrylic, 0.75", White

Item #: 0072396

Cat #: 151-28716

UPC: 089306117971

$ 1.34 EA
Company wide:
1,100 in stock
Documents & Guides
Adhesive Cable Tie Mount, 0.75 x 0.75 Inch, 0.14 Inch Max Tie Width, 0.12 Inch Hole Diameter, PA66/Acrylate, White

Overview

Adhesive Cable Tie Mount, 0.75 x 0.75 Inch, 0.14 Inch Max Tie Width, 0.12 Inch Hole Diameter, PA66/Acrylate, White

HellermannTyton adhesive fastened mounting bases are used with 18 through 150 pound cable ties to provide stability when securing bundles. The mounts are installed using the adhesive backing and/or by securing two or four screws. The 4 way opening allows the cable ties to be inserted parallel or perpendicular to the wire bundles.

Also known as: 089306117971, 151-28716, TYNMB3A10A2C2

Specifications

Material: Polyamide
Color: White
Width: 0.750 in
Length: 0.750 in
Package Type: Bag
Material: Polyamide
Width: 0.750 in
Package Type: Bag
Color: White
Length: 0.750 in