Wiring Trough, Type 3R, Screw Cover, 10" x 10" x 48", Gray, No KOs

Item #: 0072376

Cat #: 101048 GRT NK

UPC: 782051144338

$ 928.82 EA
Company wide:
0 in stock
Documents & Guides
Wiring Trough, Type 3R, Rainproof, Screw Cover, 14 Gauge Steel, Painted ANSI 61 Gray Acrylic Electrocoat Finish, Size: 10 Inch Width, 10 Inch Depth, 4 Foot Length, No Knockouts

Overview

Wiring Trough, Type 3R, Rainproof, Screw Cover, 14 Gauge Steel, Painted ANSI 61 Gray Acrylic Electrocoat Finish, Size: 10 Inch Width, 10 Inch Depth, 4 Foot Length, No Knockouts
Also known as: 782051144338, 101048 GRT NK, CIR101048GRTNK

Specifications

Color: Gray
Width: 10 in
Material: Steel
Height: 10 in
Length: 48 in
IP/NEMA Rating: NEMA 3R
Color: Gray
Material: Steel
Length: 48 in
Width: 10 in
Height: 10 in
IP/NEMA Rating: NEMA 3R