100A, 3P, 7 Jaw, Meter Socket

Item #: 0072372

Cat #: U121317

UPC: 782051470802

$ 463.10 EA
Company wide:
10 in stock
Documents & Guides
100 Amp, 3-Phase, 7 Jaw, Ring-Type. 4-Wire, 600V, Surface Mount, Top/Bottom Feed, NEMA 3R. HxWxD: 20" x 9-11/16" x 4-5/8"., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

100 Amp, 3-Phase, 7 Jaw, Ring-Type. 4-Wire, 600V, Surface Mount, Top/Bottom Feed, NEMA 3R. HxWxD: 20" x 9-11/16" x 4-5/8"., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

100 Amp, 3-Phase, 7 Jaw, Ring-Type. 4-Wire, 600V, Surface Mount, Top/Bottom Feed, NEMA 3R. HxWxD: 20" x 9-11/16" x 4-5/8". 

Also known as: 782051470802, U121317, CIRU121317, 9176039578

Specifications

Phase: 3
Amps: 100
Mounting: Surface
Jaws: 7
Volts AC: 600
Sockets: 1
IP/NEMA Rating: NEMA 3R
Phase: 3
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Amps: 100
Jaws: 7
Sockets: 1