TPI 6715018

Item #: 0072351

Cat #: 6715018

UPC: 686334441933

$ 188.05 EA
Company wide:
1 in stock
TPI 6715018 2000W Quartz Tube

Overview

TPI 6715018 2000W Quartz Tube
Also known as: 686334441933, 6715018, TPI6715018

Specifications

Size: 5/8 in
Wattage: 2000
Standards: California Proposition 65
Size: 5/8 in
Standards: California Proposition 65
Wattage: 2000