LED Fixture Wrap, 2', 17W, 120-277V, 4000K

Item #: 0072345

Cat #: LBL2 LP840

UPC: 190887819397

Company wide:
0 in stock
Documents & Guides
LED Wrap Fixture, Length: 2 Feet, 17 Watt, 4000K, 120-277V, 2000 Lumen, Dimmable, Life: 60,000 Hours.

Overview

LED Wrap Fixture, Length: 2 Feet, 17 Watt, 4000K, 120-277V, 2000 Lumen, Dimmable, Life: 60,000 Hours.

 LBL LED wraparound provides a digital lighting platform to deliver general ambient lighting for surface-mount applications. The LED system delivers long life and excellent color to ensure a quality, low-maintenance lighting installation. Ideal for closets, storage rooms, hallways, stairwells and offices.

Also known as: 190887819397, LBL2 LP840, LITLBL2LP840

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 2000
Wattage: 17
Length: 24 in , 2 ft
Color: White
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Wattage: 17
Color: White
Dimmable: Yes
Lumens: 2000
Length: 24 in , 2 ft
Light Technology: LED
Volts AC Range: 120 - 277