1" Schedule 40 Expansion Coupling

Item #: 0072332

Cat #: E945F

UPC: 034481061236

$ 78.63 EA
Company wide:
3 in stock
Documents & Guides
Coupling End Expansion Fitting, Size 1 Inch, Material PVC, Color Gray, For use with Schedule 40 and 80

Overview

Coupling End Expansion Fitting, Size 1 Inch, Material PVC, Color Gray, For use with Schedule 40 and 80
Also known as: 034481061236, E945F, CARE945F

Specifications

Diameter: 1 in
Material: PVC
Diameter: 1 in
Material: PVC