1" ENT Coupling, Blue

Item #: 0072321

Cat #: A240F

UPC: 034481008538

$ 5.91 EA
Company wide:
377 in stock
Documents & Guides
1" ENT Quick Connect Coupling, Blue

Overview

1" ENT Quick Connect Coupling, Blue

Designed for quick and easy installation, Carlon® products are known for durability and flexibility. These products continue to supply the industry with easier upgrades and a service-free product lifecycle for our end users. Carlon® product line offers a range of products of nonmetallic electrical boxes, covers, brackets, floor boxes, enclosures, tubing, conduits, and fittings. These products are suitable for any residential or light commercial applications.

Also known as: 034481008538, A240F, CARA240F

Specifications

Diameter: 1 in
Color: Blue
Diameter: 1 in
Color: Blue