4200 Watt PV Inverter

Item #: 0072305
Cat #: PVI-4.2-OUTD-S-US-A;R21
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
4200 Watt, 600V DC, 1-Phase, NEMA 4X, Photovoltaic Inverter, String Type. 240V Split-Phase 208V AC or 277V AC Output. Transformerless. Includes: DC PV System Disconnect Switch.

Overview

4200 Watt, 600V DC, 1-Phase, NEMA 4X, Photovoltaic Inverter, String Type. 240V Split-Phase 208V AC or 277V AC Output. Transformerless. Includes: DC PV System Disconnect Switch.
Also known as: PVI-4.2-OUTD-S-US-A;R21, PWOPVI42OUTDSUSA

Specifications

Volts AC: 277, 240, 208
Volts DC: 600
Phase: 1
Wattage: 4200
Volts AC: 277, 240, 208
Phase: 1
Volts DC: 600
Wattage: 4200

Customer Reviews

No reviews for this product
(0)