nVent CADDY Pyramid ST Fixed Strut Support, 16" x 6.4"

Item #: 0072288

Cat #: PSF16D

UPC: 782856843061

$ 137.52 EA
Company wide:
0 in stock
Documents & Guides
Pyramid ST Fixed Strut Support, Length 16 Inch, Height 6.4 Inch, Width 8 Inch, Steel/Hot Dip Galvanized Strut Support With UV Stabilized Polypropylene Base

Overview

Pyramid ST Fixed Strut Support, Length 16 Inch, Height 6.4 Inch, Width 8 Inch, Steel/Hot Dip Galvanized Strut Support With UV Stabilized Polypropylene Base

Provides a fixed-height mounting platform 4.8" or 6.4" (122 mm or 164 mm) off the roof surface with 6", 10", or 16" (152 mm, 254 mm, or 406 mm) of usable strut length.

Also known as: 782856843061, PSF16D, CDYPSF16D

Features & Benefits

  • Provides superior support for pipe, conduit, cable tray and equipment
  • Foam bottom offers low abrasion interface for better roof membrane protection
  • Compatible with roof surfaces including single ply, bituminous, metal and spray foam
  • Provides superior load distribution, even with varying rooftop surfaces
  • Ready to use out of the box, saving installation time and labor
  • Multiple sizes and load ratings offer the ability to tailor the solution to the application
  • Easy to transport to the roof

Specifications

Weight: 5 lb
Material: Polyethylene
Height: 6.400 in
Finish: Hot Dipped Galvanized
Width: 203 in
Weight: 5 lb
Height: 6.400 in
Width: 203 in
Material: Polyethylene
Finish: Hot Dipped Galvanized