
Pilot Light, 30.5 Mm, Heavy-Duty, Indicating Light, Amber, Plastic Lens, 120VAC
Item #: 0072280
Cat #: 10250T34A
UPC: 782113358406
$ 344.63 EA
Company wide:
0
in stock
Documents & Guides
Pilot Light, 30.5 mm, Heavy-Duty Watertight/Oiltight, Standard Operator, Amber Plastic Lens, Incandescent, Transformer Light Unit, 120 VAC. NEMA Rating: 3, 3R, 4, 4X, 12, 13.
Overview
Pilot Light, 30.5 mm, Heavy-Duty Watertight/Oiltight, Standard Operator, Amber Plastic Lens, Incandescent, Transformer Light Unit, 120 VAC. NEMA Rating: 3, 3R, 4, 4X, 12, 13.
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die-cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments. The versatile 10250T line offers the largest breadth of functionality options in the industry using a single metal operator housing. The portfolio’s heavy-duty, water- and oil-tight 30.5 mm pushbuttons are an excellent choice for applications where reliability and durability are required.
Also known as: 782113358406, 10250T34A, CUT10250T34A
Specifications
| Volts AC Control: | 120 |
| Color: | Amber |
| Type: | Indicator Light, Pilot Light |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Volts AC Control: | 120 |
| Type: | Indicator Light, Pilot Light |
| Color: | Amber |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |