30.5 Mm, Heavy-Duty Indicating Light, Includes Lamp

Item #: 0072279

Cat #: 10250T208N

UPC: 782113148137

$ 249.29 EA
Company wide:
0 in stock
Documents & Guides
30.5 Mm, Heavy-duty Watertight/oiltight, Standard Operator, Without Lens, Incandescent, Full Voltage Light Unit, 48 Vac/vdc, Includes Lamp

Overview

30.5 Mm, Heavy-duty Watertight/oiltight, Standard Operator, Without Lens, Incandescent, Full Voltage Light Unit, 48 Vac/vdc, Includes Lamp
Also known as: 782113148137, 10250T208N, CUT10250T208N

Specifications

Volts DC: 48
Type: Indicator, Illuminated
Volts AC: 48
Volts DC: 48
Volts AC: 48
Type: Indicator, Illuminated