Adjustable Length Blades

Item #: 0072258

Cat #: 32715

UPC: 092644327155

$ 19.99 EA
Company wide:
6 in stock
Adjustable Length Blades, Includes: #2 Phillips & 1/4" Slotted, #1 Phillips & 3/16" Slotted, #1 & #2 Square.

Overview

Adjustable Length Blades, Includes: #2 Phillips & 1/4" Slotted, #1 Phillips & 3/16" Slotted, #1 & #2 Square.

These replacement blades are used with the Adjustable Length screwdriver handle. Each shaft adjusts within 4-Inch to 8-Inch (10 to 12 cm) for numerous length choices. Carry fewer tools with these versatile multi-length, multi-bit drivers.

Also known as: 092644327155, 32715, KLE32715

Specifications

Type: Combo Screwdriver
Material: Steel
Standards: California Proposition 65
Type: Combo Screwdriver
Standards: California Proposition 65
Material: Steel