Safety Switch, 1P, Fuse Adapter Kit, Class J, 600A, 240-600VAC

Item #: 0072224

Cat #: DS600JK

UPC: 782113110912

$ 251.32 EA
Company wide:
1 in stock
Documents & Guides
Safety Switch, 1-Pole, Fuse Adapter Kit, Class J, 600 Amp, 240-600 Volt AC, Heavy Duty

Overview

Safety Switch, 1-Pole, Fuse Adapter Kit, Class J, 600 Amp, 240-600 Volt AC, Heavy Duty
Also known as: 782113110912, DS600JK, CUTDS600JK

Specifications

Amps: 600
Mounting: Device
Poles: 1
Class: J
Volts AC: 240, 600
Amps: 600
Poles: 1
Volts AC: 240, 600
Mounting: Device
Class: J