Contactor, Definite Purpose, Compact, 30A, 2P, 277VAC Coil

Item #: 0072203

Cat #: C25DND230H

UPC: 782116308071

$ 241.56 EA
Company wide:
0 in stock
Documents & Guides
30 Amp, 2-Pole, Definite Purpose Contactor, 600V Rated, Screw/Pressure Plate Terminals,277V AC Coil. Series: D1.

Overview

30 Amp, 2-Pole, Definite Purpose Contactor, 600V Rated, Screw/Pressure Plate Terminals,277V AC Coil. Series: D1.
Also known as: 782116308071, C25DND230H, CUTC25DND230H

Specifications

Volts AC Control: 277
Poles: 2
Mounting: Surface
Phase: 1
Amps: 30
Volts AC: 600
Volts AC Control: 277
Mounting: Surface
Amps: 30
Poles: 2
Phase: 1
Volts AC: 600