Iec Full Voltage Non-reversing Starter

Item #: 0072191

Cat #: AE16DNS0BC

UPC: 782113982441

$ 970.05 EA
Company wide:
0 in stock
Documents & Guides
Iec Full Voltage Non-reversing Starter, Freedom, 3-phase Magnetic, Size D, Interchangeable Heater Overload Relay, 240 Vac/ 60 Hz - 220 Vac/ 50 Hz Coil, 1no Sidemounted Auxiliary Contact

Overview

Iec Full Voltage Non-reversing Starter, Freedom, 3-phase Magnetic, Size D, Interchangeable Heater Overload Relay, 240 Vac/ 60 Hz - 220 Vac/ 50 Hz Coil, 1no Sidemounted Auxiliary Contact
Also known as: 782113982441, AE16DNS0BC, CUTAE16DNS0BC

Specifications

Family / Style: Freedom
Phase: 3
Volts AC: 240
Family / Style: Freedom
Volts AC: 240
Phase: 3