Weatherproof Outlet Box, 1 Gang, (5) 3/4" Outlets, 2-5/8" Deep, Die Cast Metal, Gray

Item #: 0072189

Cat #: DB75-22XV

UPC: 087115271303

$ 22.76 EA
Company wide:
133 in stock
Documents & Guides
Weatherproof Outlet Box, 1 Gang, (5) 3/4 Inch Threaded Outlets, 2-5/8 Inch Deep, X Type, Die Cast Metal, Gray, Closure Plugs, Ground Screw, and Mounting Lugs Included.

Overview

Weatherproof Outlet Box, 1 Gang, (5) 3/4 Inch Threaded Outlets, 2-5/8 Inch Deep, X Type, Die Cast Metal, Gray, Closure Plugs, Ground Screw, and Mounting Lugs Included.

Teddico/BWF is a leading manufacturer of electrical conduit and fittings, as well as weatherproof and security products for commercial, industrial and residential environments. By using the most modern production methods, our products earn the necessary certifications from UL, CSA, NEMA and NEMRA, so you know they’re ideal for the most demanding applications and environments.

Also known as: 087115271303, DB75-22XV, BWFDB7522XV

Specifications

Mounting: Vertical, Horizontal
Color: Gray
Depth: 2 5/8 in
Gangs: 1
Cubic Inches: 23.800 in³
Threaded Outlet Diameter: 3/4 in
Number of Threaded Outlets: 5
Mounting: Vertical, Horizontal
Depth: 2 5/8 in
Cubic Inches: 23.800 in³
Number of Threaded Outlets: 5
Color: Gray
Gangs: 1
Threaded Outlet Diameter: 3/4 in