300 VOLT 30 AMP GLASS FUSE BLOCK-3 POLE

Item #: 0072188

Cat #: S-8301-3

UPC: 051712117975

Company wide:
0 in stock
Documents & Guides
30A 300V 1/4" x 1-1/4" 3 Pole Fuseblock, Screw Terminal

Overview

30A 300V 1/4" x 1-1/4" 3 Pole Fuseblock, Screw Terminal
Also known as: 051712117975, S-8301-3, BUSS83013

Specifications

Poles: 3
Mounting: Screw
Volts AC: 300
Type: Fuse Block
Amps: 30
Poles: 3
Volts AC: 300
Amps: 30
Mounting: Screw
Type: Fuse Block