LIMITRON FAST ACTING FUSE

Item #: 0072185

Cat #: KBJ-G-40

UPC: 051712176897

Company wide:
0 in stock
Documents & Guides
LIMITRON FAST ACTING FUSE

Overview

LIMITRON FAST ACTING FUSE
Also known as: 051712176897, KBJ-G-40, BUSKBJG40

Specifications

Mounting: Snap In
Volts DC: 32
Type: Specialty, Fuse, Semi-Conductor
Amps: 40
Interrupt Rating DC: 200 kA
Mounting: Snap In
Type: Specialty, Fuse, Semi-Conductor
Interrupt Rating DC: 200 kA
Volts DC: 32
Amps: 40