14W T5 Fluorescent Lamp, 65K

Item #: 0072153

Cat #: S8111

UPC: 045923081118

Call for price
Company wide:
0 in stock
14 Watt; T5; Fluorescent; 6500K Daylight; 85 CRI; Miniature Bi Pin Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

14 Watt; T5; Fluorescent; 6500K Daylight; 85 CRI; Miniature Bi Pin Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 045923081118, S8111, SATS8111

Specifications

Color Temperature: 6500 (Daylight)
Color Rendering Index (CRI): 85
Lumens: 1350
Wattage: 14
Light Technology: Fluorescent
Dimmable: No
Base: Miniature Bi-Pin (G5)
Color Temperature: 6500 (Daylight)
Lumens: 1350
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)
Color Rendering Index (CRI): 85
Wattage: 14
Dimmable: No