Ceiling and Wall Mount Fan,Broan,70 CFM,120 V,1.15 AMP,Ceiling/Wall

Item #: 0072145

Cat #: 671

UPC: 026715002528

Company wide:
0 in stock
Ventilation Fan, 70 CFM, 6.0 Sones

Overview

Ventilation Fan, 70 CFM, 6.0 Sones

Torsion springs grille mounting - no tools necessary. Eliminates odors and moisture improving indoor air quality, decreasing humidity levels, and preventing mold and mildew. Plug-in permanently lubricated motor with Broan-designed polymeric blower wheel. Fan has a galvanized steel housing with double-strength mounting flanges and can be Ceiling or Wall mounted, ducted vertically (horizontally) to a roof cap (wall cap). cULus Listed for use over tub or shower with a GFCI circuit so you can control ventilation by locating your fan exactly where you need it the most. White polymeric grille can be painted to match ceiling.


Also known as: 026715002528, 671, BRN671

Specifications

Sones: 6
Color: White
CFM: 70
Standards: California Proposition 65
Sones: 6
CFM: 70
Color: White
Standards: California Proposition 65