30kw @ 208v, 3 Ph Horizontal/downflow Unit Heater

Item #: 0072120

Cat #: HUHAA3020

UPC: 685360036854

$ 5189.96 EA
Company wide:
0 in stock
Documents & Guides
30kw @ 208 Volt, 3 Phase Horizontal/Downflow Unit Heater

Overview

30kw @ 208 Volt, 3 Phase Horizontal/Downflow Unit Heater
Also known as: 685360036854, HUHAA3020, BERHUHAA3020

Specifications

Phase: 3
Wattage: 30 kW
Color: Gray
Volts AC: 208
CFM: 1800, 2100
Phase: 3
Color: Gray
CFM: 1800, 2100
Wattage: 30 kW
Volts AC: 208