2-1/2 Amp Time-Delay Ceramic Fuse, 1/4" x 1-1/4", 250V, RoHS

Item #: 0072119

Cat #: MDA-2-1/2-R

UPC: 051712645232

$ 4.61 EA
Company wide:
0 in stock
Documents & Guides
2-1/2 Amp Time-Delay Ceramic Fuse, 1/4" x 1-1/4", 250V, RoHS, Minimum order of 5

Overview

2-1/2 Amp Time-Delay Ceramic Fuse, 1/4" x 1-1/4", 250V, RoHS, Minimum order of 5
Also known as: 051712645232, MDA-2-1/2-R, BUSMDA212R

Specifications

Material: Ceramic
Diameter: 0.250 in
Speed: Time Delay, Slow Blow
Volts AC: 250
Mounting: Cartridge
Length: 1.250 in
Amps: 2.500
Interrupt Rating AC: 10 kA
Material: Ceramic
Speed: Time Delay, Slow Blow
Mounting: Cartridge
Amps: 2.500
Diameter: 0.250 in
Volts AC: 250
Length: 1.250 in
Interrupt Rating AC: 10 kA