Safety Transformer, 300W, 120VAC, 3A

Item #: 0072085
Cat #: PX300S
UPC: 078275067578
$ 216.58 EA
Company wide:
0 in stock
Documents & Guides
Safety Transformer, 300 Watt, Input Voltage: 120 VAC - 3 Amp, Output Voltage: 12, 13, or 14 VAC, 3R Stainless Steel Enclosure

Overview

Safety Transformer, 300 Watt, Input Voltage: 120 VAC - 3 Amp, Output Voltage: 12, 13, or 14 VAC, 3R Stainless Steel Enclosure
Also known as: 078275067578, PX300S, IMTPX300S

Specifications

Wattage: 300
Standards: California Proposition 65
Wattage: 300
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)