
Conduit Body Cover, Form 7, Size: 1-1/4", Material: Aluminum
Item #: 0072071
Cat #: APP470SA
UPC: 781381601191
$ 17.60 EA
Company wide:
12
in stock
Documents & Guides
Conduit Body Cover, Type: Wedge, FM7, Size: 1-1/4", Material: Stamped Aluminum.
Overview
Conduit Body Cover, Type: Wedge, FM7, Size: 1-1/4", Material: Stamped Aluminum.
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381601191, APP470SA, APPAPP470SA
Specifications
| Family / Style: | Form 7 |
| Material: | Aluminum |
| Hub Diameter: | 1 1/4 in |
| Family / Style: | Form 7 |
| Hub Diameter: | 1 1/4 in |
| Material: | Aluminum |