Union, 3", Male/Female, Explosion-Proof, Steel

Item #: 0072067

Cat #: UNY300R

UPC: 781381696609

$ 327.64 EA
Company wide:
0 in stock
Documents & Guides
Union, Male/Female, 3 Inch, Explosion-Proof, Malleable Iron, For Connecting Conduit to Enclosure

Overview

Union, Male/Female, 3 Inch, Explosion-Proof, Malleable Iron, For Connecting Conduit to Enclosure
Also known as: 781381696609, UNY300R, APPUNY300R

Specifications

Material: Malleable Iron
Diameter: 3 in
Material: Malleable Iron
Diameter: 3 in