U-Bolt with Hex Nut, 2", Heavy Duty, Mechanically Galvanized

Item #: 0072066

Cat #: APPUBC200

UPC: 781381314640

$ 8.50 EA
Company wide:
67 in stock
Documents & Guides
Heavy-Duty U-Bolt with Hex Nuts. Size: 2". Thread Size: 3/8"-16. Mechanically Galvanized. For use with Rigid, IMC, EMT. Package Quantity: 50.

Overview

Heavy-Duty U-Bolt with Hex Nuts. Size: 2". Thread Size: 3/8"-16. Mechanically Galvanized. For use with Rigid, IMC, EMT. Package Quantity: 50.
Also known as: 781381314640, APPUBC200

Specifications

Diameter: 3/8 in
Material: Steel
Length: 4 3/8 in
Diameter: 3/8 in
Length: 4 3/8 in
Material: Steel