Straight Blade Plug, 15A, 125V, Black/White

Item #: 0072053

Cat #: ECP1523

UPC: 781381249201

$ 220.82 EA
Company wide:
8 in stock
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15P, 2P, 3W, Plug, Straight Blade, Industrial Grade, Grounding - Black-White. ECP PLUG (Aluminum). Standard plug suitable for use in such areas as refineries, petrochemical plants, and other areas subject to corrosion by ignitible gases and moisture.

Overview

15 Amp, 125 Volt, NEMA 5-15P, 2P, 3W, Plug, Straight Blade, Industrial Grade, Grounding - Black-White. ECP PLUG (Aluminum). Standard plug suitable for use in such areas as refineries, petrochemical plants, and other areas subject to corrosion by ignitible gases and moisture.

PAPL Portable Two and Four Lamp Fluorescents are explosionproof and dust-ignitionproof linear fixtures that are UL Approved for horizontal use. They are ideal for use in classified areas where ignitable gases and vapors, dusts, paint residue, paint powder, or corrosive atmospheres may be present, or where excessive moisture is a problem.

Also known as: 781381249201, ECP1523, APPECP1523

Specifications

NEMA Configuration: 5-15P
Type: Grounding, Industrial Grade, Plug
Volts AC: 120
Color: Black/White
Amps: 15
Material: Aluminum
NEMA Configuration: 5-15P
Volts AC: 120
Amps: 15
Type: Grounding, Industrial Grade, Plug
Color: Black/White
Material: Aluminum