
Rigid Three-Piece Coupling, 3", Threaded, Malleable
Item #: 0072052
Cat #: EC300
UPC: 781381248051
$ 303.80 EA
Company wide:
8
in stock
Documents & Guides
Rigid Three-Piece Coupling, 3", Threaded, Malleable
Overview
Rigid Three-Piece Coupling, 3", Threaded, Malleable
O-Z/Gedney™ threaded three piece couplings join two lengths of conduit when neither can be turned. Elbows provide a 90° change of direction in a conduit run. Gasket elbows also provide a compact wire pulling point.
Also known as: 781381248051, EC300, APPEC300, Erickson, union , split coupling, Butterfield
Specifications
| Material: | Malleable Iron |
| Diameter: | 3 in |
| Insulation: | Non-Insulated |
| Material: | Malleable Iron |
| Insulation: | Non-Insulated |
| Diameter: | 3 in |