
Conduit Body, Type: C , Size: 3", Form 35, Malleable Iron
Item #: 0072051
Cat #: C300M
UPC: 781381165853
$ 306.26 EA
Company wide:
1
in stock
Documents & Guides
Conduit Body, Type: C, FM35, Size: 3", Material: Malleable Iron.
Overview
Conduit Body, Type: C, FM35, Size: 3", Material: Malleable Iron.
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381165853, C300M, APPC300M
Specifications
Material: | Malleable Iron |
Diameter: | 3 in |
Type: | Type C |
Material: | Malleable Iron |
Type: | Type C |
Diameter: | 3 in |
Customer Reviews
No reviews for this product
(0)