
Conduit Body With Cover/Gasket, Type: Mogul C, 1-1/4", Malleable Iron
Item #: 0072048
Cat #: BC125M
UPC: 781381463515
$ 275.20 EA
Company wide:
0
in stock
Documents & Guides
Conduit Body, Type: Mogul C, Size: 1-1/4 Inch, Material: Malleable Iron. Includes: Cover & Gasket.
Overview
Conduit Body, Type: Mogul C, Size: 1-1/4 Inch, Material: Malleable Iron. Includes: Cover & Gasket.
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381463515, BC125M, APPBC125M
Specifications
| Material: | Malleable Iron |
| Type: | Type C |
| Hub Diameter: | 1 1/4 in |
| Material: | Malleable Iron |
| Hub Diameter: | 1 1/4 in |
| Type: | Type C |