CUCMP 3AWG 90DEG 11/32 T UL CSA

Item #: 0072029

Cat #: CLNB-3-516-9

UPC: 783669657906

$ 25.62 EA
Company wide:
0 in stock
ILSCO CUCMP 3AWG 90DEG 11/32 T UL CSA

Overview

ILSCO CUCMP 3AWG 90DEG 11/32 T UL CSA
Also known as: 783669657906, CLNB-3-516-9, ILSCLNB35169

Specifications

Type: Compression Lug
Material: Copper
Type: Compression Lug
Material: Copper