TFMR 1PH 5.0KVA 190-440-120/240

Item #: 0072006

Cat #: TF252520S

UPC: 047503087848

$ 2600.72 EA
Company wide:
0 in stock
Documents & Guides
TFMR:EXPORT 1 PH 5.0KVA

Overview

TFMR:EXPORT 1 PH 5.0KVA
Also known as: 047503087848, TF252520S, ACMTF252520S

Features & Benefits

  • Quiet operation with sound levels below NEMA standards
  • Electrostatic shield for enhanced protection

Specifications

Phase: 1
Type: Dry Type Transformer
Primary Voltage: 416, 220/380, 190/200/400/440
Volt Amps: 5kVA
Secondary Voltage: 110/220
Phase: 1
Primary Voltage: 416, 220/380, 190/200/400/440
Secondary Voltage: 110/220
Type: Dry Type Transformer
Volt Amps: 5kVA