Transformer, 150VA, 1PH, 240 x 480 - 24/48, Buck-Boost

Item #: 0072004

Cat #: T-1-81063

UPC: 047503183502

$ 318.28 EA
Company wide:
0 in stock
Documents & Guides
150 VA, 1-Phase, 240 x 480 Primary Volts - 24/48 Secondary Volts, Buck-Boost Transformer, Non-Encapsulated, Indoor/Outdoor, 50/60Hz. ***Use attached Catalog Page to see the many input and output options***

Overview

150 VA, 1-Phase, 240 x 480 Primary Volts - 24/48 Secondary Volts, Buck-Boost Transformer, Non-Encapsulated, Indoor/Outdoor, 50/60Hz. ***Use attached Catalog Page to see the many input and output options***
Also known as: 047503183502, T-1-81063, ACMT181063

Features & Benefits

  • Easily configured for numerous applications
  • Lower cost solution
  • 5-10 times increase in kVA

Specifications

Phase: 1
Volt Amps: 150
Primary Voltage: 240/480
Phase: 1
Primary Voltage: 240/480
Volt Amps: 150