Plug CR 50A 125/250V 3P4W H/L Armored

Item #: 0071976

Cat #: 63CR65

UPC: 040893682099

$ 121.77 EA
Company wide:
0 in stock
Documents & Guides
Eaton corrosion resistant locking plug, #12-6 AWG, 50A, Marine, 125/250V, Back wiring, Steel, Armored, Non-NEMA, Three-pole, Four-wire, Steel, 0.68 to 1.13 in

Overview

Eaton corrosion resistant locking plug, #12-6 AWG, 50A, Marine, 125/250V, Back wiring, Steel, Armored, Non-NEMA, Three-pole, Four-wire, Steel, 0.68 to 1.13 in

Eaton's Arrow Hart 50A locking devices unique pro grip design allows for quick and easy termination and assembly, saving valuable time on the job site. Superior design combined with rugged materials make these devices ideal for temporary power applications.

Also known as: 040893682099, 63CR65, CWD63CR65

Specifications

Color: Black
Type: Plug
Color: Black
Type: Plug