Heater Element, Eutectic Alloy, Trip Class 20, Type W, Size 00-0 (FLA 15.7), Size 1 (FLA16.3)

Item #: 0071961

Cat #: W57

UPC: 781180154379

Company wide:
0 in stock
Documents & Guides
Heater Element, Eutectic Alloy Type Overload Relay, Bulletin 500 Line Starters, Trip Class 20, Type W, Size 00..0 (Full Load Amps 15.7), Size 1 (Full Load Amps 16.3), Size 2 (Full Load Amps 16.4) *** See Document Below for Other Amperages *** *** Rockwell Automation Preferred Product ***

Overview

Heater Element, Eutectic Alloy Type Overload Relay, Bulletin 500 Line Starters, Trip Class 20, Type W, Size 00..0 (Full Load Amps 15.7), Size 1 (Full Load Amps 16.3), Size 2 (Full Load Amps 16.4) *** See Document Below for Other Amperages *** *** Rockwell Automation Preferred Product ***

Allen-Bradley standard overload relay protection is provided using Type W heater elements for the 500 Line. This provides Class 20 operation and is recommended for General Applications.

Also known as: 781180154379, W57, ALBW57

Specifications

Type: Heater Element, W
IP/NEMA Rating: NEMA 1
Poles: 1
Amps: 16.800
Standards: Build America Buy America Compliant
Special Program: Rockwell Automation Preferred Product
Type: Heater Element, W
Poles: 1
Standards: Build America Buy America Compliant
IP/NEMA Rating: NEMA 1
Amps: 16.800
Special Program: Rockwell Automation Preferred Product