Underground Utility Enclosure, 24 x 36 x 12"

Item #: 0071871

Cat #: 1000305

UPC: 800246163398

$ 1039.72 EA
Company wide:
1 in stock
Documents & Guides
Underground Utility Enclosure, 24 x 36 x 12 Inch, Concrete

Overview

Underground Utility Enclosure, 24 x 36 x 12 Inch, Concrete

Christy® concrete products deliver reliable, cost-effective performance. The Christy® product line offers a wide variety of sizes making it the preferred choice for many applications. You can depend on the trusted Christy® product line, delivering reliable hand holes, valve boxes, meter boxes and vaults to the utility market for over 40 years.

Also known as: 800246163398, 1000305, OLD1000305

Specifications

Width: 24 in
Material: Concrete
Depth: 12 in
Height: 36 in
Width: 24 in
Depth: 12 in
Material: Concrete
Height: 36 in