DIT DW4850 Reciprocating Saw Blade

Item #: 0071841

Cat #: DW4850

UPC: 028874048508

Company wide:
0 in stock
Documents & Guides
No Documents Available
B&D DW4850 6IN 6TPI STRAIGHT

Overview

B&D DW4850 6IN 6TPI STRAIGHT

The DEWALT® 6 In. 6 TPI bi-metal reciprocating blade is built to maximize durability and ease of use so you never need to spend time or energy worrying about the tool. A strong, flexible blade body is equipped with reinforced teeth, so you know this blade will live up to your standards on even tough applications. With a raker tooth design, vibration is minimized so you can work confidently on repetitive jobs. DEWALT®'s exclusive anti-stick coating reduces friction, and with a 6° hook angle, cutting is faster, allowing you to get more done, no matter what the job.

Also known as: 028874048508, DW4850, DEWDW4850

Features & Benefits

  • Reinforced tooth for increased durability when cutting through nails and other foreign objects
  • +6 degree hook angle for fast, aggressive cuts
  • Specially formulated anti-stick coating minimizes friction and gum-up for smoother cuts
  • Raker tooth design increases the tooth contact area for faster cuts

Specifications

Type: Reciprocating Saw Blade, Bi-Metal
Length: 6 in
Type: Reciprocating Saw Blade, Bi-Metal
Length: 6 in