Cold Shrink Connector Insulators, 1000V, 900 - 1000 MCM

Item #: 0071779

Cat #: 8429-18

UPC: 054007344629

$ 182.92 EA
Company wide:
0 in stock
Documents & Guides
Cold Shrink Connector Insulators, 1000V, 900 - 1000 MCM, Max Diameter: 2.67 Inch, Max Length: 14 Inch, For Use With Single Conductor, Low Voltage, Insulated Cable.

Overview

Cold Shrink Connector Insulators, 1000V, 900 - 1000 MCM, Max Diameter: 2.67 Inch, Max Length: 14 Inch, For Use With Single Conductor, Low Voltage, Insulated Cable.

3M™ 8420 Connector Insulator is designed for use on all solid dielectric insulated wires and cable splices. This cold shrink insulator offers moisture-tight sealing while maintaining its prolonged resiliency and pressure. It is ideal for insulating secondary splices, direct-buried or submersible, dig-in repairs and physical protection of high-voltage, air-insulated connectors or lugs. ANSI Certified and RoHS 2011/65/EU Compliant.

Also known as: 054007344629, 8429-18, MMM842918

Specifications

Volts AC: 1kV
Material: Rubber
Length: 14 in
Diameter: 2.670 in
Allowable Gauge Range: 900 - 1000
Volts AC: 1kV
Length: 14 in
Allowable Gauge Range: 900 - 1000
Material: Rubber
Diameter: 2.670 in