Composite Sheet 3' X 3' (boxed)

Item #: 0071775

Cat #: CS-195+3x3-BOX

UPC: 051115072222

$ 806.70 EA
Company wide:
0 in stock
Documents & Guides
3m Cs-195-3'x3'fire Barrier sheet Material Composite Sh 3ft X 3ft (boxed)

Overview

3m Cs-195-3'x3'fire Barrier sheet Material Composite Sh 3ft X 3ft (boxed)

3M™ Fire Barrier Composite Sheet CS-195+ is a lightweight intumescent firestop that combines four components into a single system to help slow the spread of fire, smoke and noxious gases. Sheets combine 28-gauge steel, intumescent material, wire mesh and aluminum foil and are easy to handle and install with common trade tools. They are firestop tested for up to 4 hours of fire protection.

Also known as: 051115072222, CS-195+3x3-BOX, MMMCS195+3X3BOX

Specifications

Length: 3 ft
Width: 3 ft
Length: 3 ft
Width: 3 ft