Non-Nema Locking Connector, Watertight, 20A, 120/208, Rubber

Item #: 0071765

Cat #: 27W09

UPC: 786788713911

$ 100.64 EA
Company wide:
0 in stock
Documents & Guides
Non-Nema Locking Connector, Watertight, 20A, 120/208, Rubber

Overview

Non-Nema Locking Connector, Watertight, 20A, 120/208, Rubber
Also known as: 786788713911, 27W09, WOO27W09

Specifications

Gender: Female
Type: NO, Watertight Connector, Connector, Single
Volts AC: 120
NEMA Configuration: Non-Nema
Amps: 20
IP/NEMA Rating: IP67
Color: Yellow
Gender: Female
Volts AC: 120
Amps: 20
Color: Yellow
Type: NO, Watertight Connector, Connector, Single
NEMA Configuration: Non-Nema
IP/NEMA Rating: IP67