Fiberglass Platform Twin Stepladders

Item #: 0071749

Cat #: 7408

UPC: 051751011357

$ 427.00 EA
Company wide:
0 in stock
Documents & Guides
Werner; Platform Twin Stepladder; Series 7400, Type Iaa, Duty Rating; Ladder Height: 8 Ft; Platform Width: 7-1/4 In; Platform Height: 14-7/8 In; Base Width: 28-1/2 In; Spread: 55-1/4 In; Material: Fiberglass; Tread: 3 In Wide; Load Capacity: 375 Lb; Rail: 3-1/8 In Front Wide X 1-7/8 In Rear Wide; Flange: 1-3/16 In Front Wide X 1-3/16 In Rear Back Wide; Approx. Cu. Ft. Per Unit: 8.500

Overview

Werner; Platform Twin Stepladder; Series 7400, Type Iaa, Duty Rating; Ladder Height: 8 Ft; Platform Width: 7-1/4 In; Platform Height: 14-7/8 In; Base Width: 28-1/2 In; Spread: 55-1/4 In; Material: Fiberglass; Tread: 3 In Wide; Load Capacity: 375 Lb; Rail: 3-1/8 In Front Wide X 1-7/8 In Rear Wide; Flange: 1-3/16 In Front Wide X 1-3/16 In Rear Back Wide; Approx. Cu. Ft. Per Unit: 8.500

The T7408 Fiberglass 8ft Twin Stepladder features a duty rating of 375lb per side of the ladder. Designed for one or two-person jobs, the T7400 ladders have heavy gauge aluminum tops and feature heavy duty internal spreaders to resist damage around the worksite or in transit. The GLAS*MARK® Violater stripes on the rails make the ladder more visible and the EDGE® bracing system and external rail shields add to the long lasting durability of these ladders. Fiberglass rails are non-conductive for working near electricity.


Also known as: 051751011357, 7408, WER7408

Specifications

Type: Single-Sided
Material: Fiberglass
Type: Single-Sided
Material: Fiberglass