Fiberglass Platform Twin Stepladders

Item #: 0071747

Cat #: 7406

UPC: 051751011333

$ 296.53 EA
Company wide:
0 in stock
Documents & Guides
Werner; Platform Twin Stepladder; Series 7400, Type Iaa, Duty Rating; Ladder Height: 6 Ft; Platform Width: 7-1/4 In; Platform Height: 14-7/8 In; Base Width: 25in; Spread: 42-7/8 In; Material: Fiberglass; Tread: 3 In Wide; Load Capacity: 375 Lb; Rail: 3-1/8 In Front Wide X 1-7/8 In Rear Wide; Flange: 1-3/16 In Front Wide X 1-3/16 In Rear Back Wide; Approx. Cu. Ft. Per Unit: 5.800

Overview

Werner; Platform Twin Stepladder; Series 7400, Type Iaa, Duty Rating; Ladder Height: 6 Ft; Platform Width: 7-1/4 In; Platform Height: 14-7/8 In; Base Width: 25in; Spread: 42-7/8 In; Material: Fiberglass; Tread: 3 In Wide; Load Capacity: 375 Lb; Rail: 3-1/8 In Front Wide X 1-7/8 In Rear Wide; Flange: 1-3/16 In Front Wide X 1-3/16 In Rear Back Wide; Approx. Cu. Ft. Per Unit: 5.800

The T7406 Fiberglass 6ft Twin Stepladder features a duty rating of 375lb per side of the ladder. Designed for one or two-person jobs, the T7406 ladder has a heavy gauge aluminum top and features heavy duty internal spreaders to resist damage around the worksite or in transit. The GLAS*MARK® Violater stripes on the rails make the ladder more visible and the EDGE® bracing system and external rail shields add to the long lasting durability of these ladders. Fiberglass rails are non-conductive for working near electricity.


Also known as: 051751011333, 7406, WER7406

Specifications

Type: Single-Sided
Material: Fiberglass
Type: Single-Sided
Material: Fiberglass