Fiberglass Extension Ladders

Item #: 0071737

Cat #: 7132-2

UPC: 051751012729

$ 821.97 EA
Company wide:
0 in stock
Documents & Guides
Werner; Extension Ladder; Series 7100-2, Round Rung, Type Iaa, Duty Rating; Ladder Height: 29 Ft; Rung Size: 1-1/4 X 17-3/4 In Outside Rails; Base Size: 19 In Outside Shoes; Material: Fiberglass; Load Capacity: 375 Lb; Rail: 3-5/16 In Wide;flange: 1-3/16 In Wide; Maximum Working Length: 32 Ft; Approx. Cu. Ft. Per Unit:13.700

Overview

Werner; Extension Ladder; Series 7100-2, Round Rung, Type Iaa, Duty Rating; Ladder Height: 29 Ft; Rung Size: 1-1/4 X 17-3/4 In Outside Rails; Base Size: 19 In Outside Shoes; Material: Fiberglass; Load Capacity: 375 Lb; Rail: 3-5/16 In Wide;flange: 1-3/16 In Wide; Maximum Working Length: 32 Ft; Approx. Cu. Ft. Per Unit:13.700

The 7132-2 Fiberglass 32ft Extension Ladder is made with non-conductive fiberglass side rails featuring TRACTION-TRED® slip-resistant round rungs. The top of the fly section has pre-pierced holes for easy installation of accessories. Guides at the top of the base and internal guides at bottom of fly section securely interlock the rails. The plate and rung assemblies are riveted at four points to the side rails. The base and fly sections separate easily to use base section as a single ladder. Durable rail shield and shoe brackets protect rails from damage. These durable ladders boast a duty rating of 375 pounds.

Also known as: 051751012729, 7132-2, WER71322

Specifications

Material: Fiberglass
Material: Fiberglass