Fiberglass Stepladder, 8', 300 lbs

Item #: 0071729

Cat #: 6208

UPC: 051751014938

$ 231.89 EA
Company wide:
0 in stock
Documents & Guides
Step Ladder, Size: 8 foot, Width (Base): 26-7/8 inch, Duty Rating: Type IA, Material: Fiberglass, Load Capacity: 300 pounds

Overview

Step Ladder, Size: 8 foot, Width (Base): 26-7/8 inch, Duty Rating: Type IA, Material: Fiberglass, Load Capacity: 300 pounds

The 6208 Fiberglass 8ft Step Ladder is ideal for the homeowner or the professional. With a duty rating of 300lb, it features a HolsterTop® with the Lock-In System to secure tools from falling while keeping them right at hand. The ladder offers a full set of rear horizontals and heavy duty internal spreaders. All steps are knee braced and the foot pads are riveted to the EDGE® structure. The EDGE bracing system helps protect the rail from damage. Each TRACTION-TRED® step is slip resistant and double riveted. Fiberglass rails are non-conductive for working near electricity.

Also known as: 051751014938, 6208, WER6208

Specifications

Weight Capacity: 300 lbs
Type: Ladder, Single-Sided, Stepladder
Length: 8 ft
Material: Fiberglass
Width: 26 7/8 in
Weight Capacity: 300 lbs
Length: 8 ft
Width: 26 7/8 in
Type: Ladder, Single-Sided, Stepladder
Material: Fiberglass