Fiberglass Stepladder, 4', 300 lbs

Item #: 0071727

Cat #: 6204

UPC: 051751014891

$ 151.22 EA
Company wide:
0 in stock
Documents & Guides
Step Ladder, Size: 4 foot, Reach Height: 18 foot, Width: 19-7/8 inch, Duty Rating: IA, Material: Fiberglass, Load Capacity: 300 pounds

Overview

Step Ladder, Size: 4 foot, Reach Height: 18 foot, Width: 19-7/8 inch, Duty Rating: IA, Material: Fiberglass, Load Capacity: 300 pounds

The 6204 Fiberglass 4ft Stepladder is ideal for the homeowner or the professional. With a duty rating of 300lb, it features a HolsterTop® with the Lock-In System to secure tools from falling while keeping them right at hand. The ladder offers a full set of rear horizontals and heavy duty internal spreaders. All steps are knee braced and the foot pads are riveted to the EDGE® structure. The EDGE bracing system helps protect the rail from damage. Each TRACTION-TRED® step is slip resistant and double riveted. Fiberglass rails are non-conductive for working near electricity.


Also known as: 051751014891, 6204, WER6204

Specifications

Weight Capacity: 300 lbs
Type: Ladder, Single-Sided, Stepladder
Length: 4 ft
Material: Fiberglass
Width: 19 7/8 in
Weight Capacity: 300 lbs
Length: 4 ft
Width: 19 7/8 in
Type: Ladder, Single-Sided, Stepladder
Material: Fiberglass