Aluminum Stepladders

Item #: 0071726

Cat #: 310

UPC: 051751010589

$ 403.80 EA
Company wide:
0 in stock
Documents & Guides
Stepladder; Series 370, Type Ia, Duty Rating; Ladder Height: 10 Ft; Basesize: 30 In; Material: Aluminum; Load Capacity: 300 Lb; Spread Size: 66-1/2 In;rail: 3 In Front Wide X 1-1-1/4 In Rear Wide; Flange: 7/8 In Front Wide X 1 In Rear Back Wide; Approx. Cu. Ft. Per Unit: 7; Top Of Section: 5-1/8 In X 12-1/8 In; Step Width: 3 In

Overview

Stepladder; Series 370, Type Ia, Duty Rating; Ladder Height: 10 Ft; Basesize: 30 In; Material: Aluminum; Load Capacity: 300 Lb; Spread Size: 66-1/2 In;rail: 3 In Front Wide X 1-1-1/4 In Rear Wide; Flange: 7/8 In Front Wide X 1 In Rear Back Wide; Approx. Cu. Ft. Per Unit: 7; Top Of Section: 5-1/8 In X 12-1/8 In; Step Width: 3 In
Also known as: 051751010589, 310, WER310

Specifications

Type: Single-Sided
Material: Aluminum
Type: Single-Sided
Material: Aluminum